WYCO Concrete Heads, Shaft & Accessories Vibrators

Sebelum PPN:
Rp8.399.900
Spesifikasi
UNSPSC27112205
Compatible MotorW995G1T
Compatible Product TypeConcrete Vibrator
Compatible ShaftsW988-907; W988-910; W988-914
Head MaterialSteel
Overall Length (inch)13
Overall Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heads fit compatible concrete vibrators and replace broken heads or provide a different vibration diameter to suit the area being vibrated. Also known as poker heads, they insert into wet concrete and vibrate to remove air bubbles from the mix.
Feature
Square Vibrator Head Product Type Vibrator Head Compatible Motor Manufacturer Part Number W995G1T Overall Length 13 in Overall Width 1 in Head Material Steel Compatible Product Type Concrete Vibrator Compatible Shaft Manufacturer Part Number W988-907 W988-910 W988-914 Material Case Hardened Steel

Ulasan Produk

Tidak ada ulasan