Alat Keamanan
s.d. 28%MulaiRp99.900
Rp99.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Lototo Padlock L410 Red 1pc | - Body Material: Nylon - Body Height (mm): 44 (1 3/4inch) - wide (mm): 38 (1 1/2inch) - Shackle Material: Steel |
199,000 |
| HONEYWELL Morley Lite Heat Detector HML/RHSE 1pc | - Dimensions (mm) 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box) - Construction Powder coated Cold Rolled STEEL 1.2mm thick - Operating Temperature (°C) 0-49 |
489,000 |
| Hikvision Turbo HD Turret Camera DS-2CE76D0T-EXLPF 1unit | - Resolution (MP): 2 - Max. Consumption (W): 3.2 - Power Supply (Vdc): 12 ± 25% - Fixed Lens (mm): 2.8 |
409,000 |
| Lototo Portable Group Lock Box L498A 1pc | - Padlocks Accommodate 12padlocks - Handle Material Stainless Steel Nylon - Berat (Kg) 5.0 |
1,399,000 |
| Ezviz Outdoor CCTV H8c 4MP 1pc | - Max. Bitrate (Mbps): 4 - Frequency Range (GHz): 2.4~2.4835 - Power Supply (V/A): DC 12/1 - Frame Rate (fps): 30 |
849,000 |
| Panasonic CCTV Camera E-Series (Kamera Pengaman) K-EF134L01E 1pc | - Focal Length (mm): 2.8-12 - IR Distance (m): 20 - Type: Dome - Image Sensor: Approx. 1/3 type CMOS image sensor |
5,099,000 |
| System Sensor Smoke Detector Analog 2-Wire 882+B801RA 1pc | - Operating Temperature Range (°C): 0-49 - Height (cm): 5.0 (including base) - Diameter (cm): 10.2 - Operating Voltage (VDC): 8.5-35 |
599,000 |
| Garrett Handheld Security Detectors 1165180 Super Scanner 1unit | - Control: Power switch (ON/OFF) - Length (cm): 42 - Thickness (cm): 4.13 - Power: Battery. Single 9 volt battery provides up to 60 hours of normal operation |
5,099,000 |
| GOSAVE Traffic Baton Red 1pc | - Handle Part Length (cm) 11 - Length (cm) 52 - Battery 2x Battery Type D |
45,000 |
| TONATA Fire Alarm Bell TNT-FB06 1pc | - Power Source (V) 24 DC - Alarm Current (mA) 35 - Material 3.0 Alloy Alu |
289,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami