System Sensor Smoke Detector Analog 2-Wire 882+B801RA 1pc

Harga spesial Rp439.900 Harga normal Rp599.900
Persediaan
Diskon 26%
Promo

Spesifikasi Produk

Model Number 882+B801RA
Unit 1pc
Diameter (cm) 10.2
Height (cm) 5.0 (including base)
Operating Temperature Range (°C) 0-49
Operating Humidity Range (%) 10 to 93
Latching Alarm Reset by mometary power interruption
Operating Voltage (V DC) 8.5-35
Standby Current (µa) ≤90
Alarm Current (mA) Min: 10, Max: 130
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan