Lototo Padlock L410 (Gembok) Red 1pc

#Nomor SKU S031160094
Wishlist
Rp159.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Red
wide (mm) 38 (1 1/2inch)
Shackle Clearence (mm) 38 (1 1/2inch)
Body Height (mm) 44 (1 3/4inch)
Body Material Nylon
Diameter Shackle (mm) 6 (1/4inch)
Shackle Material Steel
Berat (Kg) 0.1
Tanggal Produk Terdaftar 12 April 2022
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
Feature
LOTOTO L410RED Reinforced Nylon Safety Padlock

1-1/2in (38mm) wide, 1-3/4in (44mm) tall Nylon body, shackle with 1-1/2in (38mm) clearance

Designed exclusively for lockout tagout applications

Durable, lightweight, non-conductive Nylon lock body

Key Retaining feature : When the shackle is open, the key cant be removed

Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan