KHK (KHK Gears) SMS Spiral Miter

Sebelum PPN:
Rp339.900 - Rp3.199.900
Spesifikasi
Accuracy classJIS B 1704: 1978 Class 4
Gear Cutting Reference PlaneHole
Gear Surface TreatmentCutting
Heat treatmentTooth surface induction hardening
Helix Angle (°)35
MaterialS45C
Pressure Angle (°)20
Reduction Ratio1
ShapeB3
Surface TreatmentBlack dyed
Tooth Surface Hardness50 to 60HRC
Tooth TypeGleason
TypeSpiral miter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a popular product of spiral miter, it has a large number of modules and teeth, and has applicability.

Ulasan Produk

Tidak ada ulasan