| Nama Produk | Spesifikasi | Harga (IDR) |
| BANDO Tension Meter (Alat Ukur Ketegangan) 1pc | • Length (mm): 165 • Diameter (phi mm): 15 (maximum) • Finishing Material: Brass/nickel chrome plating |
2,599,000 |
| BANDO Tension Master VA-010 1unit | • Set Contents: Accelerometer • Material: plastic |
12,999,000 |
| IMAO Spring Tightener AST65 1pc | • Purpose of Use: For tension adjustment of chains • Initial Tension Force (N): 13.6 • Maximum Tension Force (N): 120 • Height (mm): 80 |
2,199,000 |
| IMAO Spring Tightener AST100 1pc | • Initial Tension Force (N): 24 • Materials: Steel • Width (mm): 100 • Screw Diameter: M20 x 2.5 |
3,099,000 |
| Gates Unitta Asia Horizontal Arm Microphone TM-YOKO 1pc | • ROHS Directive (Corresponding to 10 Substances): Correspondence • Overall Length (mm): 170 • Measurable Frequency Band (Hz): 10~5000 • Dimensions (Width x Thickness) (mm): 20x10 |
1,699,000 |
| Gates Unitta Asia Urethane Metal Fitting FH-8 1pc | • Suitable For: 8Φ | 15,000 |
| Gates Unitta Asia Urethane Metal Fitting FH-10 1pc | • Suitable For: 10Φ | 15,000 |
| BANDO Belt SPB Type (Van Belt) SPB-2900 1pc | • Width (mm): 16 • Min Diameter Pulley (mm): 140 • Thickness (mm): 13.5 • Material: Rubber |
299,000 |
| BANDO Multiple Cogged BX Type BX-34 17 mm 1pc | • Material: Rubber • Min Diameter Pulley (mm): 90 • Angle (°): 38 • Thickness (mm): 11 |
149,000 |
| BANDO Belt SPA Type (Van Belt) SPA-1120 1pc | • Width (mm): 12.5 • Angle (°): 40 • Effective Pitch Length (mm): 1120 • Min Diameter Pulley (mm): 90 |
86,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami