Sebelum PPN:
Rp29.999.900 - Rp31.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ± (1% of rdg. + 4 digits) |
|---|---|
| Belt Length (m) | Max. 9999 |
| Belt Mass (kg/m) | Max. 9999 |
| Dimensions (mm) | 150x80x38 |
| Measuring Range (Hz) | 10-900 |
| Memory | 750 measured values; 15 sets of 50 measuring points |
| Menu Languages | German, English, Spanish, French, Italian, Dutch |
| Operating Conditions (°C) | 0 to 50 (max. 95 % R.H.) |
| Power Supply | 3 x 1.5V AA batteries |
| Repeatability Accuracy (Hz) | ± 1 |
| Resolution (Hz) | <100 : 0.1 ; >100 : 1 |
| Storage Conditions (°C) | -20 to 65 (max. 95 % R.H.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Belt Tension Meter
Memory for 750 measurement values / graphic display / simple operation / multilingual menu / measurement in Hz and N
The Condition Monitoring Belt Tension Meter is an optically measuring maintenance tool for determining the belt tension or belt tension force. This Condition Monitoring Belt Tension Meter consists of a display device and a sensor head attached on a gooseneck. The advantage of the gooseneck is that the sensor head can be flexibly positioned. Due to the mobility of the gooseneck, the sensor can measure the belt tension (strand force) even in the inaccessible places. The Condition Monitoring Belt Tension Meter measures the belt tension and the belt frequency of the belt in the standstill state. A small pulse on the belt, vertical to the tensioning direction, is enough to set the belt in motion. The Condition Monitoring Belt Tension Meter detects with the sensor the natural frequency of the belt generated in this way and visualizes it on the display. The Condition Monitoring Belt Tension Meter can directly determine the actual tension of the belt from the belt frequency and the optionally entered belt length and belt mass. However, entering this data is not necessarily required in order to carry out the measurements directly with the belt tension measuring device. The measurement units in the device can be switched between N (SI unit) and pound force (US unit). The reading is always shown as the belt frequency in Hz on the graphic display of the Condition Monitoring Belt Tension Meter. If the belt mass and length are entered in the device, the strand force is also displayed in Newton. The intuitive graphic menu is visualized on the high-contrast display of the belt tension measuring device in six selectable languages. The Condition Monitoring Belt Tension Meter is equipped with a memory for further analysis and for quality assurance purposes. Up to 750 data records can be stored in the memory of the belt tension measuring device. The Condition Monitoring Belt Tension Meter is delivered completely ready for use. The scope of delivery includes the handheld device, the standard sensor with gooseneck, a magnetic holder, batteries and operating manual. To increase the flexibility during the measurement, the following items are optionally available to the Condition Monitoring Belt Tension Meter: a device case, a frequency mallet, a tripod and an external sensor head with a spiral cable.
Application Areas for Condition Monitoring Belt Tension Meter
The belt tension measuring device can measure both the belt tension of timing belts and V-belts. Belt tension is an important parameter for the installation, setting up, maintenance and repair of the belt drives. The belt tension should be checked regularly over the entire running time and adjusted if necessary to ensure the maximum service life of all the machine components. It is important that the preload force is selected according to the forces to be transmitted. Principally here applies, the greater the forces to be transmitted and the greater the belt speed during operation, the greater the preload forces that must be selected. At the same time, it is necessary to ensure that the belt tension is not set too high, since otherwise the bearings of the belt drives can be affected and, at the same time, the belt-wear increases which may lead to the belt cracks. At the same time, too low belt tension can also cause damage when, for example, teeth skipping or the belt slipping occurs. That is why it is most important to determine the belt tension or the preload force with a belt tension measuring device. This may help to significantly reduce the follow-up costs occurring due to the unplanned standstill and downtime caused by the bearing damage or by the defective belts. The use of a belt tension measuring device is therefore suitable for applications in the field of motor technology, industrial production, for stepper motors, in tool and machine construction or also in the area of maintenance and repair.
Why should the belt tension be measured?
The measurement of the belts is always necessary when machines and systems are to be optimally maintained. A belt drive reaches its maximum service life only if it is designed for its use. This means that the belt should be tensioned optimally and the pulleys – precisely aligned. With the help of the Condition Monitoring Belt Tension Meter, the tension force (strand force) can be determined exactly when the belt is stationary.
Long service life and high performance of the equipment, machines and devices – is the wish-goal of every user, either company or an individual. In many industries, in particular, in various mechanisms, belts are an important and necessary part. The smallest deviations from the norm may lead to serious consequences, like systems failure, that is why, it is especially important to regularly check the belt tension, since only when this value is absolutely correct and optimal, the best performance may be provided. Not only weaker than necessary tension, but also the tension that exceeds the norm, may cause serious and, which is important, preliminary, degradation of the belt and drop of the performance. For example, wrong belt tension in the generator of the car is devastating in both cases and may be dangerous and lead to the complete wear of the mechanisms. Significant costs – is just one of the items in the list of the possible problems that may follow. Even if the belt is not broken, the change in its function does not remain unimportant for the whole system or mechanism, and that is why it is actually one of the priority tasks to keep this issue under control.
To do this is easy with the help of the Condition Monitoring Belt Tension Meter, which represents a small, but a very useful device which can help the user to determine the belt tension in the system to be controlled and thus, indicate whether the prompt measures should be taken to adjust the tension to the setpoint value. Even though the measurement of the belt tension requires responsibility, precision and accuracy, the task for the user is significantly facilitated, due to the design and specifications of the device.
The Condition Monitoring Belt Tension Meter is digital and the sensor which is attached to the gooseneck of the device carries out the main measurement based on the sound wave that the belt produces. Testing the tension manually remained in the past long time ago, and the best way to determine the tension is to use the device and by means of the calculations get an exact data about the belt tension in each particular case. The vibrations coming from the belt are not only registered by the meter, the data are processed after they have been received by the sensor, and based on the characteristics of the belt (weight, width, length), the final result is calculated and displayed on the lighted screen (in Newton / Hz).
The spectrum of application is quite wide, starting from the individual applications in household (various devices and household equipment) or office to industrial fields (different conveyors, lifting equipment, elevators, automotive industry, agricultural machines).
The advantage of the application of the Condition Monitoring Belt Tension Meter is not only that it helps to detect the faults and prevent failures, it may also be used for checking the correctness of the installation before commissioning. Thus, before the equipment gets started, the check by means of the Condition Monitoring Belt Tension Meter is a reliable confirmation that the machine will run flawlessly in compliance with the regulations. The data received with the help of the meter may be saved and used as a norm-sample during the regular maintenance checks later. After the measurement in real time, the data does not get lost and may be stored in the device for the coming measurements.
When it goes about belts it goes about many things: heavy loads, speed, vibration, performance, protection of the other mechanisms from overload, etc., but the main point that should be forgotten is safety. Application of the Condition Monitoring Belt Tension Meter is a good way to perform modern technical service and diagnostics of the faults and mechanical/technical problems.
Delivery Scope:
1 x Condition Monitoring Belt Tension Meter PCE-BTM 2000A
1 x Standard sensor head
3 x 1.5 V AA battery
1 x Operating instructions
1 x Carrying bag
Memory for 750 measurement values / graphic display / simple operation / multilingual menu / measurement in Hz and N
The Condition Monitoring Belt Tension Meter is an optically measuring maintenance tool for determining the belt tension or belt tension force. This Condition Monitoring Belt Tension Meter consists of a display device and a sensor head attached on a gooseneck. The advantage of the gooseneck is that the sensor head can be flexibly positioned. Due to the mobility of the gooseneck, the sensor can measure the belt tension (strand force) even in the inaccessible places. The Condition Monitoring Belt Tension Meter measures the belt tension and the belt frequency of the belt in the standstill state. A small pulse on the belt, vertical to the tensioning direction, is enough to set the belt in motion. The Condition Monitoring Belt Tension Meter detects with the sensor the natural frequency of the belt generated in this way and visualizes it on the display. The Condition Monitoring Belt Tension Meter can directly determine the actual tension of the belt from the belt frequency and the optionally entered belt length and belt mass. However, entering this data is not necessarily required in order to carry out the measurements directly with the belt tension measuring device. The measurement units in the device can be switched between N (SI unit) and pound force (US unit). The reading is always shown as the belt frequency in Hz on the graphic display of the Condition Monitoring Belt Tension Meter. If the belt mass and length are entered in the device, the strand force is also displayed in Newton. The intuitive graphic menu is visualized on the high-contrast display of the belt tension measuring device in six selectable languages. The Condition Monitoring Belt Tension Meter is equipped with a memory for further analysis and for quality assurance purposes. Up to 750 data records can be stored in the memory of the belt tension measuring device. The Condition Monitoring Belt Tension Meter is delivered completely ready for use. The scope of delivery includes the handheld device, the standard sensor with gooseneck, a magnetic holder, batteries and operating manual. To increase the flexibility during the measurement, the following items are optionally available to the Condition Monitoring Belt Tension Meter: a device case, a frequency mallet, a tripod and an external sensor head with a spiral cable.
Application Areas for Condition Monitoring Belt Tension Meter
The belt tension measuring device can measure both the belt tension of timing belts and V-belts. Belt tension is an important parameter for the installation, setting up, maintenance and repair of the belt drives. The belt tension should be checked regularly over the entire running time and adjusted if necessary to ensure the maximum service life of all the machine components. It is important that the preload force is selected according to the forces to be transmitted. Principally here applies, the greater the forces to be transmitted and the greater the belt speed during operation, the greater the preload forces that must be selected. At the same time, it is necessary to ensure that the belt tension is not set too high, since otherwise the bearings of the belt drives can be affected and, at the same time, the belt-wear increases which may lead to the belt cracks. At the same time, too low belt tension can also cause damage when, for example, teeth skipping or the belt slipping occurs. That is why it is most important to determine the belt tension or the preload force with a belt tension measuring device. This may help to significantly reduce the follow-up costs occurring due to the unplanned standstill and downtime caused by the bearing damage or by the defective belts. The use of a belt tension measuring device is therefore suitable for applications in the field of motor technology, industrial production, for stepper motors, in tool and machine construction or also in the area of maintenance and repair.
Why should the belt tension be measured?
The measurement of the belts is always necessary when machines and systems are to be optimally maintained. A belt drive reaches its maximum service life only if it is designed for its use. This means that the belt should be tensioned optimally and the pulleys – precisely aligned. With the help of the Condition Monitoring Belt Tension Meter, the tension force (strand force) can be determined exactly when the belt is stationary.
Long service life and high performance of the equipment, machines and devices – is the wish-goal of every user, either company or an individual. In many industries, in particular, in various mechanisms, belts are an important and necessary part. The smallest deviations from the norm may lead to serious consequences, like systems failure, that is why, it is especially important to regularly check the belt tension, since only when this value is absolutely correct and optimal, the best performance may be provided. Not only weaker than necessary tension, but also the tension that exceeds the norm, may cause serious and, which is important, preliminary, degradation of the belt and drop of the performance. For example, wrong belt tension in the generator of the car is devastating in both cases and may be dangerous and lead to the complete wear of the mechanisms. Significant costs – is just one of the items in the list of the possible problems that may follow. Even if the belt is not broken, the change in its function does not remain unimportant for the whole system or mechanism, and that is why it is actually one of the priority tasks to keep this issue under control.
To do this is easy with the help of the Condition Monitoring Belt Tension Meter, which represents a small, but a very useful device which can help the user to determine the belt tension in the system to be controlled and thus, indicate whether the prompt measures should be taken to adjust the tension to the setpoint value. Even though the measurement of the belt tension requires responsibility, precision and accuracy, the task for the user is significantly facilitated, due to the design and specifications of the device.
The Condition Monitoring Belt Tension Meter is digital and the sensor which is attached to the gooseneck of the device carries out the main measurement based on the sound wave that the belt produces. Testing the tension manually remained in the past long time ago, and the best way to determine the tension is to use the device and by means of the calculations get an exact data about the belt tension in each particular case. The vibrations coming from the belt are not only registered by the meter, the data are processed after they have been received by the sensor, and based on the characteristics of the belt (weight, width, length), the final result is calculated and displayed on the lighted screen (in Newton / Hz).
The spectrum of application is quite wide, starting from the individual applications in household (various devices and household equipment) or office to industrial fields (different conveyors, lifting equipment, elevators, automotive industry, agricultural machines).
The advantage of the application of the Condition Monitoring Belt Tension Meter is not only that it helps to detect the faults and prevent failures, it may also be used for checking the correctness of the installation before commissioning. Thus, before the equipment gets started, the check by means of the Condition Monitoring Belt Tension Meter is a reliable confirmation that the machine will run flawlessly in compliance with the regulations. The data received with the help of the meter may be saved and used as a norm-sample during the regular maintenance checks later. After the measurement in real time, the data does not get lost and may be stored in the device for the coming measurements.
When it goes about belts it goes about many things: heavy loads, speed, vibration, performance, protection of the other mechanisms from overload, etc., but the main point that should be forgotten is safety. Application of the Condition Monitoring Belt Tension Meter is a good way to perform modern technical service and diagnostics of the faults and mechanical/technical problems.
Delivery Scope:
1 x Condition Monitoring Belt Tension Meter PCE-BTM 2000A
1 x Standard sensor head
3 x 1.5 V AA battery
1 x Operating instructions
1 x Carrying bag
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8eP112245302-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
