Angular Bearing (Angular Contact Ball Bearing) - NTN
s.d. 40%MulaiRp379.900
Rp379.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| NSK Double Row Angular Contact Ball Bearings 5200 Series (Both Sides Steel Plate Shield Type) 5200ZZ 1pc | - Basic Load Rating Cr (N) 7150 - Load Direction Radial - Race ring Shape Angular contact ball bearings |
169,000 |
| NTN Double Row Angular Contact Ball Bearing 5308SC3 1pc | - Material/Finish High Carbon Chromium Steel Bearing - Inner Ring Dia. (mm) 40 - Outer Ring Dia. (mm) 90 - Seal None |
1,399,000 |
| SKF Single Row Angular Contact Ball Bearing BEP Series 7201 BEP 1pc | - Bore Diameter d (mm) 12 - Outside Diameter D (mm) 32 - Contact Angle (°) 40 |
239,000 |
| FAG Angular Contact BB 2RSR Series 6315 2RSR 1pc | - Inside Diameter d (mm) 75 - Outside Diameter D (mm) 160 - Width B (mm) 37 |
1,199,000 |
| NTN Radial Ball Bearing 6204LLBC3L627 6204, Dbl Sealed Brg Alloy Stl 20mm Bore, 47mm OD, 14mm Wd 1pc | - UNSPSC: 31171502 - Fillet Radius (mm): 1 - Seal Material: Nitrile Rubber - Number of Rows: One |
999,000 |
| SKF Single Row Angular Contact Ball Bearing BEP Series 7312 BEP 1pc | - Distance Side Face to Pressure Point a (mm): 55 - Minimum Axial Load Factor (A): 0.0846 - Universal Matching Bearing: No - Sealing: Without |
1,299,000 |
| NACHI Double Row Angular Contact Ball Bearing 5312 1pc | - Allowable Rotational Speed Oil Lubrication: 5000min-1(r.p.m( Oil Lubrication - Rolling Element Material: High carbon chromium bearing steel - Standard Static Rating Load Cor: 101000N - Mounting Dimensions: 72Minimum damm |
859,000 |
| SKF Single Row Angular Contact Ball Bearing Seri BECBM 7204 BECBM 1pc | - Bore Diameter d (mm) 20 - Outside Diameter D (mm) 47 - Width B (mm) 14 |
829,000 |
| FAG Angular Contact BB 2RSR Series 6301 2RSR 1pc | - Inside Diameter d (mm) 12 - Outside Diameter D (mm) 37 - Width B (mm) 12 |
41,000 |
| NTN Angular Contact Ball Bearing 7000 Series 7007 1unit | - Load Direction: radial - Rolling Element Material: High carbon chromium bearing steel - Width B: 14mm - Standard Dynamic Load Rating Cr: 17500 |
159,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami