SKF Single Row Angular Contact Ball Bearing BEP Series (Laher) 7312 BEP 1pc

#Nomor SKU S007744811
Wishlist
Rating:
100% of 100
(1)
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number 7312 BEP
Unit 1pc
Bore Diameter d (mm) 60
Outside Diameter D (mm) 130
Width B (mm) 31
Contact Angle (°) 40
Basic Dynamic Load Rating C (kN) 95.6
Basic Static Load Rating C0 (kN) 69.5
Limiting Speed (rpm) 6000
Contact Type Normal contact (two-point contact)
Number of Rows 1
Reference Speed (rpm) 6300
Locating Feature, Bearing Outer Ring None
Ring Type One-piece inner and outer rings
Cage Non-metallic
Matched Arrangement No
Universal Matching Bearing No
Axial Internal Clearance Not applicable
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring (large side face) d1 (mm) ≈ 87.25
Shoulder Diameter of Inner Ring (small side face) d2 (mm) ≈ 72.6
Shoulder Diameter of Outer Ring (large side face) D1 (mm) ≈ 104.8
Distance Side Face to Pressure Point a (mm) 55
Chamfer Dimension r1,2 (mm) min. 2.1
Chamfer Dimension r3,4 (mm) min. 1.1
Diameter of Shaft Abutment da Min (mm) min. 72
Abutment Diameter Housing Da Max (mm) max. 118
Diameter of Housing Abutment Db Max (mm) max. 123
Radius of Fillet ra (mm) max. 2
Radius of Fillet rb (mm) max. 1
Fatigue Load Limit Pu (kN) 3
Minimum Axial Load Factor (A) 0.0846
Minimum Radial Load Factor kr 0.1
Limiting Value (e) 1.14
Berat (Kg) 1.7
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 28 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads





Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk