NSK Double Row Angular Contact Ball Bearing 5200 Series Both Sides Steel Plate Shield Type (Laher) 5200ZZ 1pc

#Nomor SKU S031034227
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Model Number 5200ZZ
Unit 1pc
Shield Shape Shielded On Both Sides
Basic Load Rating Cr (N) 7150
Load Direction Radial
Basic load rating Cor (N) 3900
Race ring Shape Angular contact ball bearings
Number of track trains Double row
Rolling Element Material High carbon chromium bearing steel
Outer Ring Type Flat
Mass (g) 50
Allowable Grease Lubrication Rotation Speed (rpm) 17000
Body Material High carbon chromium bearing steel
Type Cylindrical hole
Outer Diameter d (mm) 30
Allowable Oil Lubrication Rotation Speed (rpm) 22000
Dimension R (mm) (Minimum) 0.6
Inner Diameter d (Φmm) 10
Working point distance a0 (mm) 14.5
Width B (mm) 14.3
M Code 38382355
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 02 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-row angular contact ball bearings are combined on the back, and the inner ring and outer ring are integrated together. Axial loads in both directions can be applied and there is load capacity for moment loads. Can be used as a fixed side bearing.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan