NTN Miniature ball bearings/small diameter ball bearings

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.900 - Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type.
Most commonly used seal-shield bearings have a width of 1 to 2 mm wider than the open type.
Feature
Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type.
Most commonly used seal-shield bearings have a width of 1 to 2 mm wider than the open type.

Ulasan Produk

Tidak ada ulasan