Vacuum Pumps & Vacuum Units di Kab. Bekasi
- BARUMulai
Rp12.999.900
Rp12.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Makita Cordless Vacuum Pump DVP180Z 1unit | - Oil Tank Capacity: 115 ml - Ultimate Vacuum: 20 Pa (150 microns) - Flow Rate: 50 L/min - Motor Speed: 3840 min-1 |
5,999,000 |
| Value Vacuum Pump VE115N 1/4HP 1unit | - Partial Pressure: 2 Pa - Total Pressure: 150 micron - Power: 1/4 HP - Inlet Port: 1/4 inch |
1,299,000 |
| INNOVAC Rotary Vane Vacuum Pump SV-040 1unit | - Pump Speed: 50Hz: 40 m3/H, 60Hz: 48 m3/H - Dimensions: 660x300x270 mm - Oil Capacity: 1.0 L - Rotary Speed: 1400 rpm |
24,999,000 |
| PROCON Vane Pump Head 114B330F11XX Brass Rotary 330gph 1pc | - Port Connection: 1/2 NPT inch - Flow Rate @ 100psi: 330 gph - Mounting: Carbonator Mount - Min. Flow Rate: 326 gph |
10,999,000 |
| ORION Pompa Vaccum VP-RS-1.5 1/3 HP 1pc | - Rotating Speed: 1440 r/min - Rated Voltage: 220 V - Frequency: 50 Hz - Dimensions: 275x115x240 mm |
999,000 |
| Tasco Vacuum Pump TA 150XX-220 1pc | - Rotor Method: Two-Stage - Suction Port: 1/4 Male Flare, 3/8 Male Flare - Motor: 400 W - Power: 220 V |
13,999,000 |
| GOLDENROD Filter for Fuel Transfer Pump 496 Filter Kit, Particulate/Water 4-5/16x9-1/2in 25gpm 1pc | - Filter Rating: 17 micron - UNSPSC: 40151728 - Overall Diameter: 4 inch - Gasket Material: Buna-N |
3,999,000 |
| NITTO KOHKI DC Drive Diaphragm Type Liquid Pump DPE-400BL-7G-Y1 1unit | - Use Humidity: 30 to 85% - Working Pressure Range: 0 to 100 kPa - Rated Voltage: DC24 V - Operating Temperature: 5 to 40 °C |
4,099,000 |
| Makita Cordless Vacuum Pump DVP181ZK 1unit | - Dimensions: 383x193x210 mm - Oil Tank Capacity: 300 ml - Flow Rate: 113 L/min - Inlet Port: 5/16 / 3/8 inch |
19,999,000 |
| Wipro Vacuum Pump VP-11 1/4HP 1pc | - Dimensions: 260x110x240 mm - Motor Power: 1/4 HP - Oil Capacity: 220 ml - Displacement: 2.5 CFM |
1,499,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami