ULVAC Oil Rotary Vacuum Pump Super Deluxe Type

Sebelum PPN:
Rp61.999.900
Spesifikasi
Power Supply3 phase 200 - 240V/380 - 460V
Size (mm)170x513.5x240
Oil usedSMR-100 (included)
Intake Tube (mm)KF-25
Oil Amount (ml)1100
Ultimate Pressure (Pa)Gas Ballast Close/6.7x10^-1, Gas Ballast Open/6.7
Exhaust Speed at 50/60Hz (L/minute)200/240
Package Size (mm)310x650x410

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ensures a low vibration and noise level.
This pump can be used for replacing the KF-25 inlet pipe with M20 inlet pipe.
The KF-25 inlet adapter is compatible with the model with KF-25 inlet pipe and attached without the removal of the standard inlet pipe.

Ulasan Produk

Tidak ada ulasan