INNOVAC Rotary Vane Vacuum Pump SV-040 1unit

Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number SV-040
Unit 1unit
Pump Speed (m³/hour) 50Hz : 40, 60Hz : 48
Ultimate Vacuum (Pa) 50
Motor Power (kW) 1.5
Inlet Diameter (inch) G 1 1/4
Rotation Speed (rpm) 1400
Oil Capacity (L) 1.0
Noise (dBA) 67
Dimensions (mm) 660x300x270
Berat (Kg) 48.0
Tanggal Produk Terdaftar 13 December 2022
Terakhir Diperbaharui 13 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SV rotary vacuum pump
SV series single stage rotary vane vacuum pump is a kind of reliable, durable, economic and
applicable range of vacuum equipment.
In the circular pump body, it has an air suction valve and exhaust valve (stator). Thee vanes are
equipped with an eccentric rotor slot in the rotor, the vane blades divided the pump chamber into
three parts. The volume of the pump chamber keep changing periodically as the rotation of the rotor
to finish the process of gas suction, compression and elimination, so that the suction the gas/air from
the inlet hole.
Peringatan
Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
Food Industry, Vacuum Packaging, Material drying, Car industry, Furnances and plants, Chemical, Laser technology, Medical
technology, Metallurgy, Power engineering, Space simulation, Vacuum coating, vacuum loading, Electronics, Semiconductor,
Scientific research
Advantage :
- High ultimate vacuum degree, less than 0.5 mbar
- High pumping speed
- Low operating noise, less than 66 dB(A)
- Good capability of pumping or eliminating water vapor
- When the inlet pressure 1.33 x 103 Pa, it still can work continuously
- Environmental-friendly; Equipped with oil mist eliminator can remove 99.99% of the
exhaust gas oil.
- Compact structure; scientific and reasonable design; convenient Installation

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan