Nama Produk | Spesifikasi | Harga (IDR) |
Tygon Tubing (Tube) AY242006 1roll(7.5m) | - Outside Diameter (mm): 4.76 - Heat-Resistant Temperature (°C): 135 - Inner Diameter (inch [mm]): 1/8[3.18] - Length (m): 7.5 |
4,499,000 |
Tokyo Glass Kikai (TGK) Farmed Tube AY242409 Beige 1box | - Color: Beige - Inner Diameter (mm): 1 - Outer Diameter (mm): 3 - Tube Length (m): 7.5 |
3,399,000 |
SAINT-GOBAIN Pharmed BPT Tube for Roller Pump AY242007 3.18x6.35mm 1pc | - Inner Diameter X Outer Diameter (mm): 3.18x6.35 - Length (m): 7.5 - Operating Temperature Range (°C): -51 to +135 - Material: TPE (Thermoplastic elastomer) |
5,599,000 |
Master Flex PharmaPure Tube 06435-13 L/S 13 25Feet 1roll | - Tubing I.D. (mm): 0.80 - Tubing Material: PharmaPure - Max. Pressure (Bar): 2.7 - Max. Vacuum (mmHg): 660 |
9,999,000 |
Master Flex Pharmed Tube 06508-35 L/S 35 25Feet 1roll | - Hose Barb Size (inch): 0.375 - Min. Temperature (dynamic) (°C): -20 (-4°F) - Max. Temperature (°C): 132 (270°F) - Max. Flow Rate (ml/min): 2600 |
15,999,000 |
SAINT-GOBAIN Biopharmaceutical Tubing 374-750-4 CFlex Formulation 374 Clear 60A 19.0x25.4mmx4.5m 1pc | - Standard Coil Length (m): 4.5 - Internal Diameter (mm): 19.0 - Outer Diameter (mm): 25.4 - Material: CFlex Formulation 374 |
5,599,000 |
Master Flex PharmaPure Tube 06435-82 I/P 82 25Feet 1roll | - Min. Temperature (dynamic) (°C): -20 (-4°F) - Length per Pack (ft): 25 - Max. Flow Rate (ml/min): 13000 - Tubing Material: PharmaPure |
34,999,000 |
Tokyo Glass Kikai (TGK) Farmed Tube AY242012 Beige 1box | - Specific Gravity: 0.98 - Maximum Operating Temperature (°C): 135 - Water Absorption Rate (%): 0.3 - Hardness (Shore A): 64 |
5,699,000 |
SAINT-GOBAIN Pharmed BPT Tube for Roller Pump AY242053 19.05x25.40mm 1pc | - Inner Diameter X Outer Diameter (mm): 19.05x25.40 - Operating Temperature Range (°C): -51 to +135 - Material: TPE (Thermoplastic elastomer) - Length (m): 7.5 |
16,999,000 |
Tygon Tubing (Tube) 710-17-11-34 Beige 1roll(7.5m) | - TGK Product Number: 710-17-11-34 - Inner Diameter (inch [mm]): 1/8[3.18] - Length (m): 7.5 - Material: Thermoplastic elastomeric |
5,899,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami