Master Flex PharmaPure Tubing (Selang Pompa Peristaltik)
#Grup produk P108380909
Sebelum PPN:
Rp16.999.900 - Rp56.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Dynamic Temperature (°C) | 100 (212°F) |
|---|---|
| Maximum Temperature (°C) | 132 (270°F) |
| Minimum Dynamic Temperature (°C) | -20 (-4°F) |
| Minimum Temperature (°C) | -51 (-60°F) |
| Regulatory Approvals | European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP |
| Sterilisation Method Autoclave | Yes |
| Sterilisation Method EtO | Yes |
| Sterilisation Method Gamma | Yes |
| Tubing Material | PharmaPure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra low spallation protects fluid purity - ideal for sensitive and costly fluids and for filtration applications.
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 13
Applications: Pharmaceutical and biotech
Characteristics: Long life under pressure up to 60 psi (4 bar), excellent biocompatibility, low extractables, very low spallation, nontoxic, nonhemolytic, opaque off-white
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 13
Applications: Pharmaceutical and biotech
Characteristics: Long life under pressure up to 60 psi (4 bar), excellent biocompatibility, low extractables, very low spallation, nontoxic, nonhemolytic, opaque off-white
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 13
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/p9P108380909-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
