Master Flex PharmaPure Tubing (Selang Pompa Peristaltik) 06435-13 L/S 13 25Feet 1roll

Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number 06435-13
Unit 1roll
Maximum Flow Rate (ml/minute) 36
Maximum Temperature (°C) 132 (270°F)
Minimum Temperature (°C) -51 (-60°F)
Maximum Pressure (bar) 2.7
Sterilization Autoclave. Ethylene Oxide. Gamma Irradiation up to 2.5 Mrad
Length per Pack (ft) 25
Sterilisation Method Autoclave Yes
Sterilisation Method EtO Yes
Sterilisation Method Gamma Yes
Minimum Dynamic Temperature (°C) -20 (-4°F)
Maximum Dynamic Temperature (°C) 100 (212°F)
Hose Barb Size (inch) 0.0625
Maximum Vacuum (mm Hg) 660
Suction Lift H2O (ft) 29
L/S Masterflex Tubing Size 13
Tubing Material PharmaPure
Tube Inner Diamater (mm) 0.80
Pump Series L/S
Regulatory Approvals European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
Berat (Kg) 1.9
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra low spallation protects fluid purity - ideal for sensitive and costly fluids and for filtration applications.









Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery








Tubing Size: L/S 13





Applications: Pharmaceutical and biotech
Characteristics: Long life under pressure up to 60 psi (4 bar), excellent biocompatibility, low extractables, very low spallation, nontoxic, nonhemolytic, opaque off-white






For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Tubing Size: L/S 13

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan