Tokyo Glass Kikai (TGK) Farmed Tube

Sebelum PPN:
Rp2.399.900 - Rp4.499.900
Spesifikasi
MaterialThermoplastic elastomer system
ColorBeige
Applicable StandardUSP Class VI
Autoclave Availability (°C)120 (30min, possible)
Compression Set (%)27
Elongation(%)375
Embrittlement Temperature (°C)-59
Hardness (Shore A)64
Maximum Operating Temperature (°C)135
Product Code5275246
Specific Gravity0.98
Tensile Strength (MPa)6.9
Tube Length (m)7.5
Water Absorption Rate (%)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The Fermed BPT tube combines biocompatibility with long life in roller pumps, making it suitable for life science applications. It has lower gas permeability than silicone tube. It is suitable for fermentation, synthesis, separation, purification, etc. and can be safely used for cell culture that is susceptible to external influences. Farmed BPT tubes have excellent acid resistance, alkali resistance and oxidation resistance. Since it does not transmit visible light and ultraviolet rays, it is also suitable for handling fluids that are easily denatured by light. It can be used continuously in the range of -51 ° C to 135 ° C. In addition, it can be cleaned by CIP or sterilized by SIP, and gamma ray sterilization up to 5 MRads is also possible. Longer life than silicone tube when used in roller pumps. Supports autoclave sterilization and gamma ray sterilization.
Description
English

Ulasan Produk

Tidak ada ulasan