Sigma-Aldrich C-Flex Laboratory Tubing (Selang Bioproses)

Sebelum PPN:
Rp3.599.900
Spesifikasi
MaterialC-Flex
Inner Diameter (inch)1/4
Outer Diameter (inch)7/16
ColorTransparent
Length (ft)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: –50 to 275°F (–45 to 135°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

Ulasan Produk

Tidak ada ulasan