Tokyo Glass Kikai (TGK) Farmed Tube AY242409 Beige 1box
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | AY242409 |
|---|---|
| Unit | 1box |
| Material | Thermoplastic elastomer system |
| Color | Beige |
| Inner Diameter (mm) | 1 |
| Applicable Standard | USP Class VI |
| Wall Thickness (mm) | 1 |
| Outer Diameter (mm) | 3 |
| Embrittlement Temperature (°C) | -59 |
| Specific Gravity | 0.98 |
| Maximum Operating Temperature (°C) | 135 |
| Tensile Strength (MPa) | 6.9 |
| Compression Set (%) | 27 |
| Water Absorption Rate (%) | 0.3 |
| Elongation(%) | 375 |
| Tube Length (m) | 7.5 |
| Autoclave Availability (°C) | 120 (30min, possible) |
| Hardness (Shore A) | 64 |
| Product Code | 5275246 |
| M Code | 76319733 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 21 March 2024 |
| Terakhir Diperbaharui | 02 October 2026 |
Informasi Produk
Description
The Fermed BPT tube combines biocompatibility with long life in roller pumps, making it suitable for life science applications. It has lower gas permeability than silicone tube. It is suitable for fermentation, synthesis, separation, purification, etc. and can be safely used for cell culture that is susceptible to external influences. Farmed BPT tubes have excellent acid resistance, alkali resistance and oxidation resistance. Since it does not transmit visible light and ultraviolet rays, it is also suitable for handling fluids that are easily denatured by light. It can be used continuously in the range of -51 ° C to 135 ° C. In addition, it can be cleaned by CIP or sterilized by SIP, and gamma ray sterilization up to 5 MRads is also possible. Longer life than silicone tube when used in roller pumps. Supports autoclave sterilization and gamma ray sterilization.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)