Impact Wrench - IR
s.d. 60%MulaiRp14.999.900
Rp14.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| TEKIRO Air Impact AT-AI1126 1/2inch 1pc | - Air Pressure (psi): 90 - Overall Length (inch): 75.625 - Bolt Capacity (inch): 03-Apr - Dimension 2 (mm): 197.0 |
1,399,000 |
| Makita Brushless Cordless Impact Wrench DTW300RTJ 1unit | - No Load Speed (rpm): Hard/Med/Soft:0-2600/0-1800/0-1000 - Sound Pressure Level (dB(A)): 97 - Square Drive (mm): 12.7 (1/2inch) - Fastening Capacity: Standard Bolt: M10 - M20 (3/8-3/4inch), High Tensile Bolt: M10 - M16 (3/8-5/8inch) |
8,899,000 |
| DEWALT Mesin Pembuka Baut DCF921N-B1 Max 1/2inch Hog Ring 20V 1unit | - Stroke Speed (lpm): 0-3600 - Torque Capacity (Nm): 406/610 - Anvil Type: Hog Ring - Battery Voltage (V): 18/20 |
2,899,000 |
| TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut) AT-AI1727 3/4inch 1pc | - Bolt capacity (mm): 36 - Square Driver (inch): 03-Apr - Vibration (m/s²): 5.3 - Hose size (mm): 10 |
5,099,000 |
| KRISBOW Mesin Pembuka Baut Tanpa Kabel IPCIWB181 1/2inch 1unit | - Square Drive / Anvil Size (inch): 01-Feb - High Tensile Bolt: M5-M10 - Torque (Nm): 230-280 - No. Load Speed (RPM): 0-2200 |
4,199,000 |
| INGCO Air Impact Wrench (Alat Pembuka Baut) AIW12562 1/2inch 1unit | - No-Load Speed (RPM): 7000 - Air Consumption (L/min): 142.5 - Air inlet (inch): 01-Apr - Max. Torque (Nm): 610 |
1,099,000 |
| monotaro Air Impact Wrench ATI021E-N 1set | - Plug-In Angle (mm [inch]): 12.7(1/2) - Rotation Speed at No Load (min-1[rpm]): 7000 - Practical Torque Range (Nm): 176–380 - Air Hose Connection: PT1/4 |
1,399,000 |
| INGERSOLL RAND Impact Tool E131 1/2inch 1unit | - Average Air Consumption (L/min): 29 - Max Torque (Nm): 678 - Bolt Capacity: 1.6 - Max Free Speed (Rpm): 34-407 (forward) |
3,399,000 |
| JONNESWAY Air Impact Wrench Kit 1/2inch JAI-6202K 1set(17pcs) | - Square Drive (inch) 1/2 - Berat (Kg) 4.0 |
3,999,000 |
| DEWALT Cordless Impact Wrench XR Compact Kit DCF922M2-B1 18/20V 1set | - Battery Capacity (AH): 4.0 - Vendor Type: DCF922M2-B1 - Battery: XR Li-Ion - Type: Battery Impact Lock |
4,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami