monotaro Air Impact Wrench ATI021E-N 1set

Rating:
90% of 100
(18)
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number ATI021E-N
Unit 1set
Rotation Speed at No-load (rpm) 7000
Practical Torque Range (N m) 176~380
Overall Length (mm) 180
Plug-In Angle (mm [inch]) 12.7(1/2)
Tightening Capacity, Bolt Diameter (mm) 16
Maximum Torque (Nm) 350
Air Consumption (L/minute) 127
Air Hose Connection PT1/4
Suitable Air Pressure (MPa) 0.621
Included Accessories Socket (10, 12, 13, 14, 17, 19, 21, 22, 24, 27mm), extension bar 125mm, mini oiler, hexagon stick wrench, 1/4 coupler oil insert
M Code 22849426
Berat (Kg) 3.9
Tanggal Produk Terdaftar 28 September 2017
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The socket and body are set in a resin case, making it convenient to carry.
For tightening and removing bolts and nuts For disassembling and assembling small machines.
* If you feel that the torque is weak, adjust it with the torque adjustment button near the air connection. 4 is the maximum torque at MAX output. * If maintenance is not performed for 30 days, the internal machine may rust. Please inject oil regularly as it may cause torque to be lost.
* Avoid running idle or overloading as it may cause a malfunction. Also, be careful not to run out of oil as it is vulnerable to dust and condensation.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk