Refractometer - Atago
BARUMulaiRp7.999.900
Rp7.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| TRIPLETT Refractometer RFT50 Hand Held/Propylene/Ethylene Glycol Ethylene/Propylene 1pc | - Product Type: Battery Coolant/Glycol Refractometer, °C - Freezing Point (°C): -50 to 0 Propylene and Ethylene - Range: -50°C to 0°C - Accuracy (%): ±2 |
3,599,000 |
| Atago Digital Handheld Pocket Refractometer PAL-3 1unit | - Measurement range (Brix%) 0.0 to 93.0 - Resolution (Brix%) 10 - Resolution Temperature (°C) 0.1 |
15,999,000 |
| GENERAL TOOLS Refractometer REF113ATC Brix, 0% to 32% Brix Range 0-32 Pct +/-0.2 1pc | - Specific Gravity: 1.00 to 1.1389 - Function: Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index - Range (% Brix): 0 to 32 - Resolution (%): 0.2 |
3,799,000 |
| SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital SW-593 1unit | - IP Rating IP65 (dustproof and waterproof) Corrosive resistant - Range 0% - 55% Brix - Accuracy (°C) ±0.2% Brix / ±1 - Temperature (°C) 10 - 40 |
2,799,000 |
| LAXCO INC Refractometer RHB18 Brix, 0% to 18% Brix Range Analog 1x1inch 1pc | - Length (inch): 07/01/2002 - Function: Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading - Range (% Brix): 0 to 18 - Height (inch): 1 |
5,099,000 |
| MILWAUKEE Refractometer MA884 Digital Brix / Potential Alcohol 1unit | - Range (% Brix): 0 to 50 - Dimensions Meter (mm): 192x102x67 - Temperature Compensation (°C): Automatic between 10 and 40 - Enclosure Rating: IP65 |
21,999,000 |
| REICHERT Refractometer 13940014 Auto Temp Compensation Digital Accuracy 0.5 Deg . 1pc | - Resolution: 0.003 SG Battery Electrolyte - Product Type: Digital Refractometer - Function: Battery Electrolyte SG - Range: 1.000 to 1.463 Battery Electrolyte SG |
19,999,000 |
| AND Waterproff Digital Salinity Meter AD-4723 1unit | - range of measurement Salinity 0.1-5.0% - Temperature range of the object to be measured (° C) 0-90 |
789,000 |
| TRIPLETT Refractometer RFT55 Hand Held/Propylene/Ethylene Glycol, 1.6inch Ht 1pc | - UNSPSC: 31160000 - Resolution (°F): 2 - Features: Automatic Temperature Compensation - Range: -60°F to 32°F |
2,899,000 |
| OTC Refractometer 5025 Exhaust, Auto Temp Compensation Def Kit 12inch 1set | - Type: Exhaust - UNSPSC: 41115313 - Product Type: DEF Refractometer Kit - Includes: Case |
5,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami