Atago Coffee Refractometer

Sebelum PPN:
Rp7.299.900
Spesifikasi
AccuracyBrix = ±0.10%; TDS = ±0.15%
Dimensions (cm)5.5x3.1x10.9
International Protection ClassIP65 Water resistant
Measurement Time (s)About 3
Power Supply2 x AAA Batteries
RangeBrix = 0.00 to 25.00%; TDS = 0.00 to 22.00%
ResolutionBrix = 0.01%; TDS = 0.01%
Sample Volume2 to 3 drops
ScaleBrix; Todal Dissolved Solids(TDS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PAL-COFFEE(Dual sale of Brix and TDS), which famous Baristas are using for their important tools, has the high resolution of 0.01%.The subtle difference in the concentration of coffee and espresso can be measured. Stable readings are possible even with high-temperature, fresh brew due to the continuous measurement feature.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait