Atago Refractometer-Refractive Index

Sebelum PPN:
Rp6.299.900
Spesifikasi
AccuracyRefractive Index = ±0.0003 (water at 20°C)
Dimensions (cm)5.5x3.1x10.9
International Protection ClassIP65 Water resistant
Measurement Temperature (°C)5 to 45
Measurement Time (s)About 3
Power Supply2 x AAA Batteries
RangeRefractive Index = 1.3306 to 1.5284; Temperature = 5 to 45°C
ResolutionRefractive Index = 0.0001; Temperature = 0.1°C
Sample Volume2 to 3 drops
ScaleRefractive Index

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long-awaited "Pocket" digital and compact sized PAL-RI was released.When the start key is pressed after placing some droplets of sample on the prism, the Refractive Index (resolution 0.0001) and temperature °C of the measurement will be displayed continuously.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait