Atago Digital Handheld Pocket Refractometer PAL-3 1unit

#Nomor SKU S035507918
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number PAL-3
Unit 1unit
Cat. No. 3830
Measurement Range Brix (%) 0.0 to 93.0
Resolution (Brix%) 10
Temperature Resolution (°C) 0.1
Accuracy (%) ±0.1
Temperature Compensation (°C) 10 to 100
Sample Volume 2 to 3 drops
Measurement Time About 3 seconds
Power Supply 2 x AAA Batteries
International Protection Class IP65 Water resistant
Dimensions (cm) 5.5x3.1x10.9
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 March 2023
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan