Indikator Tes
BARUMulaiRp2.499.900
Rp2.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Mitutoyo Dial Test Indicator-Horizontal Type 513-404-10E 0.8/0.01mm 1pc | - Graduation (mm) 0.01 - Specification Range (mm) 0.8 |
1,399,900 |
| Oxford Precision Rockwell Standard Test Block 20-30 HRC 1pc | - Product Type: Standard Test Block - Cromwell Order Number: OXD3039240K - Size (mm): 60x40x10 |
859,000 |
| monotaro Lever Type Dial Gauge 411-102 1unit | - The outer diameter (phi mm): 37.5 - Size L (mm): 16.5 - Measuring Range (mm): 0.8 |
510,000 |
| TECLOCK Lever Test Indicator LT-310 1unit | - Measuring Range (mm) 0.8 | 2,199,900 |
| Mitutoyo Test Indicator Swivel Clamp 900320 1pc | - Fit: 513 series test indicator (lever type dial gauge) for phi 6 - phi 9.5 - Mitutoyo Part Number: 900320 |
319,000 |
| Oxford Precision Dial Bore Gauge 2.0-6.0inch 1pc | - Cromwell Order Number: OXD3151100K - Type Dial: Bore gauge |
2,300,000 |
| Shinwa Rules Dial Test Indicator 73751 1unit | - 1/10 Rotation Adjacent Error: 5μm - Material: Body: steel, ABS resin |
1,399,000 |
| Dasqua Dial Test Indicator 5221-1145-A 0.8mm 1unit | - Graduation (mm): 0.01 - Dimension L (mm): 17.2 - Accuracy (mm): ±0.013 - Casing Diameter (A): 39 |
1,499,000 |
| WESTWARD Digital Indicator 2YNK1 1unit | - SPC Output: No - UNSPSC: 41111917 |
2,999,000 |
| Niigata Seiki (SK) Digital S Line Test Indicator DET-234S1 1unit | - Measuring Range(mm): 4.540 - Measuring Force (N): 0.2 or less |
12,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami