TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang) LT-310 1unit

#Nomor SKU S000052185
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number LT-310
Unit 1unit
Type Small & standard type
Graduation (mm) 0.01
Range (mm) 0.8
Accuracy (µm) 8
Standard Stylus ZS-700
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 24 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Measuring direction can be changed with change lever.
- Main bearings are jeweled for all models.
- A carbide ball stylus is provided for less abrasion.
- Stylus is made of φ2mm stainless steel and it is unique threaded type which can be changed easily.
- Stylus and pointer are anti-magnetic and not affected by magnetism.
- Due to the low measuring force, this is suitable for measurement of thin work piece as well.
Feature



Measuring direction can be changed with change lever. Main bearings are jeweled for all models. A carbide ball stylus is provided for less abrasion. Stylus is made of f 2mm stainless steel and it is unique threaded type which can be changed easily. Stylus and pointer are anti-magnetic and not affected by magnetism. Due to the low measuring force, this is suitable for measurement of thin work piece as well. Specification graduation 0.01mm; measuring Range 0.8mm.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan