Peacock (Ozaki Manufacturing) New Pictest

Sebelum PPN:
Rp2.499.900 - Rp5.599.900
Spesifikasi
Dimension L (mm)21.3
Measuring Force (N)0.3 or less
Measuring Range (mm)0~0.5
Minimum Reading (mm)0.01
Type of Scale0-25-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a no-clutch type that does not have a switching lever, which is the most common type of lever type dial gauge. Since the pointer always rotates clockwise with respect to the upward and downward movements of the stylus, it is versatile and improves measurement efficiency.
Since a miniature bearing is used for the bearing of the fulcrum of the stylus, the influence of shaft backlash is small and the indication stability is excellent.
Since a 0-ring is incorporated to prevent water and oil from entering through the gap between the outer frame and the inner frame, it is excellent in waterproofness.
Comes with a gauge damage prevention stylus.
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*For unaccompanied items, if ordered by cash on delivery, the item will be shipped the next day or later. *Products with proofs cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
It is a no-clutch type that does not have a switching lever, which is the most common type of lever type dial gauge. Since the pointer always rotates clockwise with respect to the upward and downward movements of the stylus, it is versatile and improves measurement efficiency.
Since a miniature bearing is used for the bearing of the fulcrum of the stylus, the influence of shaft backlash is small and the indication stability is excellent.
Since a 0-ring is incorporated to prevent water and oil from entering through the gap between the outer frame and the inner frame, it is excellent in waterproofness.
Comes with a gauge damage prevention stylus.

No clutch type

Ulasan Produk

Tidak ada ulasan