Kennedy 3D Analogue Tester (Alat Ukur Ketebalan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Shank Diameter16mm
Indicator Diameter50mm
Length125mm
Product Type3D Axis Gauge
Resolution0.01mm
Part NumberKEN3022010K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The New Generation of NC axis gauging equipment, for quick, accurate setting of all three axes (X, Y, Z) by analogue differential indicator. Suitable for all machine tools with CNC, NC or DRO and also for EDM/spark erosion tools - the stylus is electrically insulated from the spindle. Universal - one tool measures length, height, diameter and centre. The synchronous single needle allows greater needle displacement before reaching 12 oclock. A positive reading is given regardless of direction of axis movement. No calculations and no trial and error involved. Increases production and efficiency, reduces job time and operator requirement. The stylus is designed to break on a nominal fracture before the workpiece or tester can be damaged. Three plug in styli types can be changed in seconds without the use of special tools. Pre-adjusted to a concentricity of 0.01mm maximum. Indicator diameter: 50mm. Clamping shank diameter: 16mm. a. Measuring length b. Measuring height c. Establishing true centre and diameter of bores. Insert stylus roughly in centre of bore, measure distance A and divide by 2 (P). Measure distance B in Y direction, across point P and divide by 2. Result: true centre point (M). Repeat measuring of distance A.

Ulasan Produk

Tidak ada ulasan