Creality Printer 3D Ender-3 V3 SE 1unit

Rp4.199.900
Persediaan

Spesifikasi Produk

Model Number Ender-3 V3 SE
Unit 1unit
Molding Technology FDM (Fused Deposition Modeling)
Build Volume (mm) 220x220x250
Machine Size (mm) 220x220x250
Printing Speed (mm/s) Max. 250 (Data from printing test with CR-PLA)
Printing Precision (mm) ±0.1
Layer Height (mm) 0.1 to 0.35
Nozzle diameter (mm) 0.4
Nozzle Temperature (°C) ≤260
Heated Bed Temperature (°C) ≤100
Build Surface PC Spring Steel
Display 3.2-inch Color Knob Screen
Rated Voltage (V) 100~120 / 200~240 / 50-60Hz
Rated Power (W) 350
Extruder "Sprite" Direct Extruder
3D File Format STL, OBJ, 3MF, AMF
Supported Filament PLA, PETO, TPU (95A)
Slicing Software Creality Print, Cura 5.0 or Newer Version, Simplify3D
Berat (Kg) 10.0
Tanggal Produk Terdaftar 06 November 2024
Terakhir Diperbaharui 29 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3D Printer Creality Ender-3 V3 SE features a CR Touch sensor for auto leveling and a strain sensor for auto Z offset.
The UI adopts motion graphics to display the leveling process and other parameters.
The “Sprite” extruder of Ender-3 V3 SE works well with PLA, PETG, and flexible TPU, unlocking your creative potential.
And the extruder is market-proven for its reliability
The rigid dual Z-axis reduce Z wobbling.
The Y-axis uses a pair of 8mm thick linear shafts made of strong and wear-proof steel, able to carry the build platform steadily for a lasting time.
Feature
Included:
Micro SD Card
Software slicer
3D models/objects
Tools/parts to assist operation
Filament
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan