Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya) Genesys 30 Vis 1unit

#Nomor SKU S042859024
Wishlist
Rp179.999.900
Persediaan

Spesifikasi Produk

Model Number Genesys 30 Vis
Unit 1unit
Dimensions (LxWxH) (cm) 35.5x38.5x19.5
Wavelength Range (nm) 325–1100
Wavelength Scan Speed (nm/minute) Automatic – Up to 1200
Baseline Flatness (nm) <0.003A - 325 – 1000 Smoothed
Optical Design Single Beam
Photometric Accuracy (A) ±0.002 (0-0.3)
Instrument 0.5% of ABS Reading (0.301A - 2.5A)
Photometric Display (A) -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range (A) -3 to +3
Photometric Repeatability (A) ±0.002- Measured at 1.0 A @546nm
Spectral Bandwidth (nm) 5
Berat (Kg) 7.3
Tanggal Produk Terdaftar 10 July 2024
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get high precision and functionality in a simple yet sophisticated visible spectrophotometer. The Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer performs both basic and complex analyses for educational or industrial use. Its intuitive design allows students and teachers to focus on scientific data and concepts rather than on learning how to use the instrument. In the lab, technicians of all levels working in routine QA/QC applications can easily obtain credible results to confirm quality or inform next steps. Results can be reported quickly as digital or printed data.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan