Beli miki pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miki pulley Spider (For Spaflex Coupling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Miki pulley Spider (For Spaflex Coupling)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
  2. Miki pulley Spaflex Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  3. YAMAMOTO KEIKI Glycerin Pressure Gauge
    Mulai

    Rp1.499.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  4. Miki pulley Non-Excited Brake BXR LE Model
    Mulai

    Rp3.299.900

    Miki pulley Non-Excited Brake BXR LE Model
    atribut:
    • Capacity (W): 16.5 (overexcitation output), 1.4 (steady excitation output)
    • Current (A): 0.688 (overexcitation output), 0.2 (steady excitation output)
    • Dimension A (mm): 71
    • Dimension B (mm): 65
    • Dimension C (mm): 22
    • Dimension D (mm): 20max
    • Dimension D2 (mm): 310-0.1
    • Dimension H (mm): 14.0-14.4
    • Dimension K (mm): 19
    • Dimension L (mm): 4.5 or higher
    • Dimension N (mm): 10.5
    • Dimension S (mm): 8
    • Dimension V (mm): 4.4
    • Dimensions (mm): 50
    • Dimensions a (mm): 0.1
    • Dimensions d (mm): 37
    • Resistance (ohm): 35 (overexcitation output), 35 (steady excitation output)
    • Size: 50
    • Voltage (V): 24 (overexcitation output), 7 (steady excitation output)
  5. Miki pulley Schmidt Coupling
    Mulai

    Rp28.999.900

    Miki pulley Schmidt Coupling
    Deskripsi:
    Schmidt couplings are off-center joints that utilize the crank motion of the links.Parallel movement of the axis is possible.Even when rotation is stopped or under load operation, it can be moved freely within the displacement range of the driving and driven shafts.Absorbs sliding movementAbsorbs radial sliding movement on the driving and driven sides.Space savingIt can be shorter in the axial direction than the conventional universal joint + spline shaft combination, and a large amount of eccentricity can be obtained.Few errors:There are almost no fluctuations in angular velocity, transmission torque, or backlash.
    atribut:
    • Dimension G (mm): 90
    • Dimensions k (mm): 15
    • Dimensions s (mm): 90
    • Dimension Z (mm): 50(H7)
    • Allowable Eccentricity (mm): 85(S×0.95)/165(straight line)
    • Bearing Basic Load (N): 8920
    • Dimension N (mm): 3
    • Dimensions d (mm): Φ120
    • Material (main body): S45C equivalent
    • Maximum Rotation Speed (rpm): 2000
    • Moment of Inertia (kg.m²): 1.15× 10-2
    • Number of links: 3×2
    • Regular torque (N・m): 196
    • Starting Torque (N・m): 600
    • Thread Diameter M: M12
    • Total Length (mm): 101
  6. SEIKI Parallel Key (S50C)
    52%
    Mulai

    Rp99.000

    SEIKI Parallel Key (S50C)
    Deskripsi:
    -A machine key excellent in strength since it uses carbon (S50C) cold drawn material for mechanical structure. -For power transmission parts such as motors, speed reducer, and pumps.-Dimension Tolerance:JIS B 1301
Daftar Harga miki pulley Terbaru January 2026
Miki pulley Spider (For Spaflex Coupling)Rp61.900
Miki pulley Spaflex CouplingRp139.900
YAMAMOTO KEIKI Glycerin Pressure GaugeRp1.499.900
Miki pulley Non-Excited Brake BXR LE ModelRp3.299.900
Miki pulley Schmidt CouplingRp28.999.900
SEIKI Parallel Key (S50C)Rp99.000
Sung-IL Machinery Cross Joint CouplingRp469.900
Sung-IL Machinery Jaw CouplingRp249.900
Sung-IL Machinery Single Disk Type CouplingRp289.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)