Miki pulley BXW Non-excited Operation Type Brake

Sebelum PPN:
Rp2.499.900
Spesifikasi
Size3
TypeFor braking and holding
Dimension A (mm)Radial direction: 56
Dimension F (mm)Radial direction: 14
Dimensions s (mm)Radial direction: 7
Dimensions d (mm)Radial direction: 19
Dimension E (mm)Radial direction: 17
Dimension B (mm)Radial direction: 48
Static Friction Torque (N m)1.0
Coil Voltage (V)24.0
Screw Diameter (m)M3
Coil Capacity (W)9
Coil Current (A)0.375
Coil Resistance (ohm)64
Dimension L (mm)Axial direction: 12
Maximum Speed (rpm)5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Two types for braking and holding There are L type for braking and H type for holding with the same dimensions, so selection can be made according to the application. - Run-in operation with 100% rated torque is not required. From the beginning of use, the torque satisfies the rated value. - Long life Uses a friction material with high wear resistance and can withstand long-term use. - Low noise Noise reducing springs reduce the rattling noise caused by micro vibrations during rotation. -Stator internal / external use The heat source stator can be mounted either on the inner side or the outer side, so you can select the type that best suits your application.

Ulasan Produk

Tidak ada ulasan