Miki pulley Rosta Tensioner Se Model

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions a (mm)51
Dimensions p (mm)8
Dimensions h2 (mm)60
Dimensions e (mm)6
Dimensions g (mm)5
Load Range (N)0 to 80
Dimension D (mm)35
Dimension S1 (mm)40
Dimension S2 (mm)30
Dimensions h1 (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
ROSTA tensioners can be used for tensioning, pressure rollers, dampers, etc. Mounting is possible with only one center bolt, and it is possible to easily mount belt tension, absorb chain slack, conveyor belt scraper and pressure roller. Two mounting holes are prepared on the arm in advance so that the idler mounting position can be selected according to the operating load range. Basic SE model with arm mounting

Ulasan Produk