Miki pulley ROSTA Suspension Unit DO Model

Sebelum PPN:
Rp1.999.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The basic form of the rubber spring roster is a suspension unit.
With a unique and simple structure in which cylindrical rubber is press-fitted into the inner and outer shells made of metal, it is a multipurpose machine element that can be used with free ideas from industrial machines to transportation / transportation, playsets, and amusement areas.
Spring function A torsion angle of up to ± 30 ° is acceptable.
The spring characteristics are non-linear and the torsional rigidity increases as the load increases.
Torque characteristics are determined by the length of the roster.
Can support loads in all directions of tensile, compressive and shear loads

Ulasan Produk

Tidak ada ulasan