Beli midori anzen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MIDORI ANZEN HelmetDeskripsi:-The shock absorbing liner volume is reduced by 33% compared with conventional products by improving the materials.-With the rain guard(raindrop prevention groove)effective for outdoor work when it rains.-RA band specification which enables easy size fitt-For Electrical Insulation (working voltage: 7000V or less)
- MIDORI ANZEN Cut Resistant Gloves Mk-100Deskripsi:Automotive, metalworking, civil engineering and construction, cleaning, solar cell industry.atribut:
- Size: free
- Weight (g): 58
- Gauge Number: 7
- Material: Front and back: Kevlar yarn (Dupont)
- Quantity (Twin): 1
- Cut Resistance: EU cut level 4
- Functions: Heat and cut resistant
- Middle Finger Length (cm): 8.5
- Palm Circumference (cm): 20
- TRUSCO Number: 335-7074
- Thickness (mm): 3.38
- Total Length (cm): 24
- MIDORI ANZEN Working Wear VERDEXEL VELS2531UEDeskripsi:-A stress-free and comfortable 360° arm movement is achieved by the new three-dimensional cutting structure of the sleeves.-Stretchable fabric is used.-With storage pockets inside.-Merchandise supporting Japanese Pink Ribbon Campaign for breast cancer.-As clothing for work sites.-Antistatic Work Clothes JIS Compliant Productatribut:
- Color: Silver Gray
- Size: 13
- Length: 68cm
- Chest Circumference: 110cm
- Material: 80% polyester, 20% cotton, Ripstop plain weave
- Fastener, Button, Dot Button Materials: Resin
- Purpose of Use: As clothing for work sites.
- MIDORI ANZEN Light Work Cap with Ventilation Holes SCL-300VA SeriesDeskripsi:It can be washed with water and can always be used in a clean state. A bend-shaped visor ensures visibility. It is a lightweight RA band specification that is easy to size and fits perfectly on the head.atribut:
- Length (mm): 275
- Width (mm): 210
- Height (mm): 146
- Head Circumference (cm): 53 to 62
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- TRUSCO Double Sided Hook and LoopDeskripsi:'- Double-sided Velcro (R) with a plastic hook on one side and a woven loop on one side.- Because it is a plastic hook, it can be used for binding with a strong engagement force.- Can be cut to the required length.atribut:
- Type: Double-sided type
- Tape Thickness (mm): 2
- Shear Strength (kgf): 3.1/cm2
- Yamamoto Kogaku Goggle Clipatribut:
- Material: Plastic, Rubber
- Compatible Belt Width: Up to 25mm
- Dimensions (HeightxWidthxDepth): 48x15x20mm
- Compatible: (Helmet) Fire-fighting type (American type),mP type
- TRUSCO Number: 434-9504
- MIDORI ANZEN Flat Helmet Kids Whiteatribut:
- Material: Cap Body/PP, Middle Joint/ABS Plastic, Side Lock/Polycarbonate
- Headband Adjustment Range (mm): 470 to 570
- Size In Use (mm): Approx. 250x190x145
- Fold-Up Size (mm): 314x42x180
- Standards: National official approval Accepted Product (protective helmet standards/For Flying/Falling Objects)
- Package Size (mm): 270x340x50
- MIDORI ANZEN Sarung Tangan Anti SlipDeskripsi:-Operation is also possible at the work site using the touch panel.-5 fingertips can be freely put in/take out and you can do detailed works.atribut:
- Color: Black
- Size: M
- Thickness: 1.1mm
- Gauge Knitting: 15
- Fiber Part Materials: Nylon, Polyurethane, Rubber, Polyester
- Slip Prevention Materials: Polyvinyl Chloride
- MIDORI ANZEN Visor Type Helmet White with Ventilation HolesDeskripsi:The clear visor secures upward visibility and reduces accidents and stress caused by poor visibility. With ventilation holes, it effectively reduces stuffiness inside the helmet. The coming off prevention mechanism prevents the helmet from coming off or slipping due to impacts from the front and back. Comes with a rain guard (groove to prevent raindrops) that is effective for outdoor work in rainy weather.For flying/falling objects, for protection in the event of a crashatribut:
- Material: Polycarbonate
- Type: American
- Dimensions (LxWxH) (mm): 282x222x162
- Visor color: Smoke
- Cap Body Color: White
- Purpose of Helmet: For Flying and Falling Objects, For Crash Protection
- TRUSCO Number: 811-1265
- Vent: Yes
- MIDORI ANZEN Electrostatic Shoe/Wrist Strap CheckerDeskripsi:AccessoriesAC adapteratribut:
- Power Supply (V): AC Adapter (DC6V)
- Communication: USB B type
- Temperature and Humidity Range (°C): 0 to 40 90%RH
- Maximum Measurement Current (at short circuit) (μA): 25 or less
- Measurement Voltage (V): (Shoes) DC24, (Wrist Strap) DC10
- Dimension WxDxH (mm): 200x40x130
- Judgment Level Accuracy: Less Than 100MΩ ±10%/100MΩ or More ±20%
- Measurement Mode : (All Modes) Left Shoe → Right Shoe → Wrist Strap, (Shoe Mode) Left Shoe → Right Shoe, (Wrist Strap Mode) Wrist Strap Only
- Measurement Time (s): 3
- Shoe Check Function: Judgment setting value can be changed for both upper and lower limits (upper limit: 10MΩ, 100MΩ, 1000MΩ) (lower limit: 0.1MΩ, 1MΩ) Width (mm): 200
- Shoe Side Electrode Part Width (mm): 160
- TRUSCO Number: 208-5218
- Wrist Strap Check Function: Upper Limit: 10MΩ Lower Limit: 0.75MΩ
- MIDORI ANZEN HelmetDeskripsi:-The ventilation hole near the head top reduces inside heating effectively.-Suitable for work in hot places.
- Naga Mas Kertas Buffalo A4atribut:
- Size: A4
- monotaro.id Serbet Jumbo Kotak Kotak Warnaatribut:
- Color: Random Color
- Size (cm): 60x60
- Material: Cotton
- DESCO Wrist Strap and Shoe Checker with Dual Foot PlateDeskripsi:For testing the grounding path of workers.atribut:
- Width (mm): 37
- Depth (mm): 288
- Height (mm): 183
- Measurement Range: 100KΩ to 1GΩ
- Shoe side electrode part width x depth x height (mm): 387x337x29
- Wrist Strap: Upper limit 10MΩ, 35MΩ Fixed at lower limit 750KΩ
- Footwear: Upper limit 10MΩ, 35MΩ, 100MΩ, 1GΩ Lower limit 100KΩ, 750KΩ
- Mass (g): 500
- Petrova Sepatu Boots Safety Ultimate Non Midsole (Sepatu Proyek)atribut:
- Color: Yellow
- SNI License: Yes
- MIDORI ANZEN Protective Glasses MP-731AF SeriesDeskripsi:Lightweight standard protective goggles.
Daftar Harga midori anzen Terbaru March 2026
| MIDORI ANZEN Helmet | Rp399.900 |
| MIDORI ANZEN Cut Resistant Gloves Mk-100 | Rp699.900 |
| MIDORI ANZEN Working Wear VERDEXEL VELS2531UE | Rp2.099.900 |
| MIDORI ANZEN Light Work Cap with Ventilation Holes SCL-300VA Series | Rp359.900 |
| Canon Digital Camera Compact | Rp4.499.900 |
| TRUSCO Double Sided Hook and Loop | Rp60.900 |
| Yamamoto Kogaku Goggle Clip | Rp129.900 |
| MIDORI ANZEN Flat Helmet Kids White | Rp1.499.900 |
| MIDORI ANZEN Sarung Tangan Anti Slip | Rp78.900 |
| MIDORI ANZEN Visor Type Helmet White with Ventilation Holes | Rp879.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MIDORI%20ANZEN%20Helmet/P102739459-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Potong%20Aramid/MIDORI%20ANZEN%20Cut%20Resistant%20Gloves%20Mk-100/7dP103650265-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/MIDORI%20ANZEN%20Working%20Wear%20VERDEXEL%20VELS2531UE/aoP103159384-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/MIDORI%20ANZEN%20Light%20Work%20Cap%20with%20Ventilation%20Holes%20SCL-300VA%20Series/naP110520838-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/Yamamoto%20Kogaku%20Goggle%20Clip/P102921829-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MIDORI%20ANZEN%20Flat%20Helmet%20Kids%20White/erP108080531-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/MIDORI%20ANZEN%20Sarung%20Tangan%20Anti%20Slip/P102768761-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MIDORI%20ANZEN%20Visor%20Type%20Helmet%20White%20with%20Ventilation%20Holes/09P110748009-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MIDORI%20ANZEN%20Helmet/9mP102798346-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Petrova%20Sepatu%20Boots%20Safety%20Ultimate%20Non%20Midsole%20(Sepatu%20Proyek)/P103138408-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/MIDORI%20ANZEN%20Protective%20Glasses%20MP-731AF%20Series/4xP110542177-1.jpg)