MIDORI ANZEN Folding Helmet for Disaster Prevention (Helm Proyek)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Content SetStorage bag
Dimensions when assembled (mm)285x208x150
Dimensions when folded (mm)355x203x33
External Dimension (Height) (mm)150
External Dimension Depth (mm)285
External Dimension Width (mm)208
Head Circumference (cm)47-62
MaterialCap body = Polypropylene resin; Central joint part = ABS resin; Side lock part = Polycarbonate resin
Size (cm)47-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Durable life is 6 years.
- Please adjust the size in advance and check the assembly method in case of an emergency.
- If you use it incorrectly, it may lead to a serious accident, so please do not use it incorrectly.
- This helmet is designed to be worn as a disaster prevention measure during disasters.
- Do not use in areas related to industrial safety and health regulations such as construction, construction, manufacturing, etc.
Feature
- Thin at 3.3cm, it does not take up much space and is ideal for stockpiling.
- Made in Japan for peace of mind and reliability even in the event of a disaster.
- Unlock and press from both ends to form a helmet.
- The button when folding is now on the outside, making it easier to fold.
- There are two spaces on the inside where you can write your name, etc.
- The storage box is about the same size as an A4 file, so the entire box can be stored in a drawer.
- You can also put it in the included storage bag and hang it on a hook at your entrance or locker.
Use
For disaster prevention.

Ulasan Produk

Tidak ada ulasan