MIDORI ANZEN Midori safety Verdexcel antistatic light weight cold protection coat VE1061

Sebelum PPN:
Rp3.499.900 - Rp3.599.900
Spesifikasi
ColorSilver gray
Finish processingWater-repellent
Mass (g)800
Mix Rate (%)Outer: 100% polyester/taffeta, Lining: 100g polyester quilted batting, [[square meters]] (body), 60g polyester quilted batting, [[square meters]] (sleeves), Zipper, Dot buttons: Resin, Velcro (left chest pocket, cuffs)
StandardAntistatic work clothes conforming to JIS
Typecoat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Slight color blurring may occur due to overseas fabrics and dyeing. Winter limited products
Feature
Antistatic JIS compliant Verdexel lightweight cold protection coat. The new draping structure on the sleeves realizes 360-degree stress-free and comfortable arm movement. A convenient hood that can be stored in the collar depending on the weather conditions and workplace. The right chest pocket has a zipper to prevent falling items. Velcro cuffs.
Use
For the construction industry. Manufacturing Transportation Industry Inspection / Maintenance Logistics Moving Building Maintenance Cleaning

Ulasan Produk

Tidak ada ulasan