MIDORI ANZEN Electrostatic Shoe/Wrist Strap Checker

Sebelum PPN:
Rp24.999.900
Spesifikasi
Power Supply (V)AC Adapter (DC6V)
CommunicationUSB B type
Temperature and Humidity Range (°C)0 to 40 90%RH
Maximum Measurement Current (at short circuit) (μA)25 or less
Measurement Voltage (V)(Shoes) DC24, (Wrist Strap) DC10
Dimension WxDxH (mm)200x40x130
Judgment Level AccuracyLess Than 100MΩ ±10%/100MΩ or More ±20%
Measurement Mode (All Modes) Left Shoe → Right Shoe → Wrist Strap, (Shoe Mode) Left Shoe → Right Shoe, (Wrist Strap Mode) Wrist Strap Only
Measurement Time (s)3
Shoe Check FunctionJudgment setting value can be changed for both upper and lower limits (upper limit: 10MΩ, 100MΩ, 1000MΩ) (lower limit: 0.1MΩ, 1MΩ) Width (mm): 200
Shoe Side Electrode Part Width (mm)160
TRUSCO Number208-5218
Wrist Strap Check FunctionUpper Limit: 10MΩ Lower Limit: 0.75MΩ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories
AC adapter
Warning
It is not explosion-proof.
Feature
- A function has been added to save personal data and measurement data on a Windows PC using dedicated software.
- Electrostatic shoes can be checked individually on the left and right sides.
- You can select the upper and lower limits of the judgment level.
- In addition to entering personal data such as worker name and department name using a keyboard, it is also possible to enter personal data using a QR code using a commercially available barcode reader.
- By outputting OK/NG judgment results externally and interlocking with equipment, it is possible to unlock electronic locks in air shower rooms and activate buzzers in explosion-proof facilities.
- Electrostatic shoes and wrist straps can be checked simultaneously or individually depending on the mode setting.
- If no measurements are taken for a certain period of time, it will automatically enter sleep mode.
Use
- For checking the electrical resistance value of electrostatic shoes and wrist wraps.
- For evaluating the performance of electrostatic shoes and wrist straps.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait