MIDORI ANZEN Safety/Protection Glasses JIS/ANSI standard Vision Verde VG-505F NV VG-505F series (Kacamata Safety)

Sebelum PPN:
Rp779.900 - Rp819.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Lens: Polycarbonate *Frame: Polypropylene, Elastomer *Band: Silicone *Weight: 95g *Complies with JIS standards (JIS T 8147) and ANSI standards (Z87.1)
The VG-505F series has a wide lens that expands the field of view. The downward field of view has been greatly improved. ,High-performance anti-fog coating (V+ coat): A super hydrophilic coating creates a water film on the lens surface to prevent fogging. Even with repeated cleaning, performance degradation is minimal, making it suitable for long-term storage. ,A lens that is gentle on the eyes and blocks 99.9% of UV rays. ,Made of silicone, which is more cold-resistant, heat-resistant, chemical-resistant, and hygienic than rubber. ,A soft elastomer is used for the material that comes into contact with the face. ,Fits perfectly with dust masks (disposable and replaceable). *May not fit depending on the shape of the mask. ,Wide curved lens that is less likely to collide with personal glasses.

Ulasan Produk

Tidak ada ulasan