| Nama Produk | Spesifikasi | Harga (IDR) |
| FLY-SPEED Air Compressor Nitrogen Generator FS-3500 1unit | - Model Number: FS3500 - Unit: 1unit - Power Supply (V): 220 - Frequency (Hz): 50 - Power (W): 40 - Nitrogen Purity (%): 95–99.5 - Compressed Air Input Range (psi): 100–145 - Berat (Kg): 110 |
15,999,900 |
| TEKIRO Air Compressor Nitrogen Air Filling Machine AU-AN1813 1unit | - Model Number: AU-AN1813 - Unit: 1unit - Power Supply (V AC): 110 / 220 - Power Consumption (W): 60 - Nitrogen Purity (%): 95–99.5 - Input Air Pressure (bar): ≤12 - Nitrogen Production (L/min): 66 - Nitrogen Storage Tank (L): 70 - Nitrogen Output Pressure (Psi): ≤98 - Berat (Kg): 145 |
22,999,900 |
| TEKIRO Air Compressor Automatic Nitrogen Generator AU-AN1901 1pc (Motorcycle) | - Model Number: AU-AN1901 - Unit: 1pc - Power Supply (V): AC110/220 50-60Hz - Power Consumption (W): 27 - Nitrogen Purity (%): 95–99 - Input Air Pressure (psi): 87–123 (6–8.5 bar) - Nitrogen Production (L/min): 35 - Nitrogen Output Pressure (Bar): 6.2 (90 psi) - Nitrogen Storage Tank (L): 7 - Dimension (HxLxW) (mm): 1160 x 450 x 360 - Berat (Kg): 92 |
13,999,900 |
| FLY EAGLE Nitrogen Generator FS-4000 1unit | - Model Number: FS-4000 - Unit: 1unit - Dimensions (cm): 140 x 60 x 52 - Voltage (V): 220 - Electrical Power (W): 60 - Inlet Air Pressure (psi): 100–145 - Outlet Air Pressure (psi): 5–110 - Usage Temperature (°C): -20 to 70 - Nitrogen Purity Level (%): 95–99.5 - Nitrogen Production (L/hour): 2000–4000 - Berat (Kg): 100 |
27,999,900 | AKS Air Compressor Nitrogen Generator AKS-UT7055N 1unit | - Model Number: AKS-UT7055N - Unit: 1unit - Power Supply (V/Hz): 220 / 50-60 - Nitrogen Purity (%): 95–99 - Air Inlet Pressure (bar): 9–10 (130–145 psi) - Air Compressor Required (kW): 5.5–7.5 - Nitrogen Output Pressure (Bar): 1–6 (15–87 psi) - Output Capacity (L/min): 50–70 - Nitrogen Tank Capacity (L): 70 - Hose: Automatic hose reel 9.5 - Packing Size (mm): 730 x 530 x 1395 - Berat (Kg): 112 |
27,999,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami