MILWAUKEE Air Compressor Sub Compact Inflator (Pompa Angin Kapasitas Besar)

Sebelum PPN:
Rp5.099.900
Spesifikasi
No-load Air Delivery (L/minute)24.9
Gauge Accuracy (%)± 3
Duty cycle50% at 10 min On and 10 min Off
Hose Length (mm)66
Battery PlatformM12™ REDLITHIUM™-ION
Voltage (V)12
LED LightNo
Fuel GaugeYes
Height (mm)191
Maximum Pressure (bar)8.27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fastest Cordless Tire Inflator: Top-off a car tire in under 1 minute. (28 - 35 PSI)
- Inflates car, LT truck, and compact equipment tires
- REDLINK™ Intelligence: TrueFill™ Auto Shut-off technology increases accuracy, protects from over-temp and over-fill
- High efficiency pump and motor for true 120 PSI capability
- Illuminated digital gauge with target and current pressure reading
- Fills a LT truck tire in under 4 minutes (30-45 psi)
- Compact, portable, and easy-to-store in any car or truck
- Weather and impact resistant with a reinforced cage
- Anti-vibration feet for no tool movement while running

Ulasan Produk

Tidak ada ulasan