Ban, Bagian Kaki Mobil
BARUMulaiRp4.999.900
Rp4.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| GT Radial Ban Mobil Champiro BXT Pro 175/60 R13 1pc | - Unit: 1pc - Tire Size: 175/60 R13 - Load Index: 77 - Speed Rating (km/hour): 210 |
479,900 |
| Bridgestone Ban Mobil NEW TECHNO 165/80R13 1pc | - Model Number: NEW TECHNO - Tire Size: 165/80R13 - Standart RIM (inch): 13 - Load Index: 83 |
729,900 |
| Accelera Ban Mobil Acc PHI R 175/55 R15 1pc | - Width (mm): 175.0 - Aspect Ratio (%): 55.0 - Rim Diameter (inch): 15 - Tire Construction: Radial |
659,900 |
| GT Radial Ban Truk Miller Pro 1000-20 16PR 1pc | - Size: 1000-20 - Ply Rating: 16PR - Type: Truck Tire |
4,699,900 |
| Gajah Tunggal Ban Luar Mobil Super 88 7.50 - 16 14PR 1pc | - Tire Size: 7.50 - 16 14PR - Tire Type: Bias - Unit: 1pc - Weight (Kg): 22.4 |
919,900 |
| Ascendo Ban Forklift (Ban Solid) S2000 1pc | - Model Number: S2000 - Outer Diameter (mm): 457 - Maximum Load Capacity (kg): 990 - Standart RIM: 3 |
1,899,900 |
| TEKIRO Alat Ukur Tekanan Angin Ban AU-TG1670 1pc | - Model Number: AU-TG1670 - Size (psi): 60 - Material: Chrome Vanadium - Dimension (mm): 48 x 100 |
86,900 |
| TEKIRO Pengukur Tekanan Angin AU-TP1558 170psi 1pc | - Model: AU-TP1558 - Pressure Capacity: 170psi - Application: Truck / Heavy Duty - Unit: 1pc |
1,099,900 |
| Kenmaster Kompresor Angin Mini XH-106 Biru 1unit | - Model: XH-106 - Color: Biru - Voltage: DC 12V (Cigarette Lighter) - Pressure: 300 PSI (Max) |
139,900 |
| TEKIRO Automatic Nitrogen Generator AU-AN1901 1unit | - Model Number: AU-AN1901 - Nitrogen Storage Tank (L): 7 - Nitrogen Production (L/minute): 35 - Nitrogen Output Pressure (Bar): 6.2 (90psi) |
12,999,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami