Maxxis Car Tires Victra (Ban Mobil)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Aspect Ratio50
Rim15
Section Width (mm)205
Tire Size205/50 ZR15
TypeZ (Speed Rating), R (Radial Tire Construction)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spec race tire for the NASA Spec E30 class

Whether you’re a club racer, track day enthusiast or an enduro racing warrior, the Victra RC-1 is designed to deliver an addictive combination of grip, handling and heat cycle performance. Now available in an updated R2 compound. Maxxis does not recommend mixing different compounds on the same vehicle.
Feature
-D.O.T.-Compliant R-compound race tire designed for dry road racing applications ONLY
-Spec race tire for the NASA Spec E30 class
-Specially formulated racing compound delivers outstanding dry traction while retaining excellent heat cycle and wear performance
-Balanced sidewall design delivers smooth breakaway characteristics and excellent handling
-Dual wide circumferential grooves designed to perform under sudden wet weather conditions
-Due to the nature of the tread compound, these tires require special care when stored in near-freezing temperatures.
-UTQG 100 A A

Ulasan Produk

Tidak ada ulasan