Breaker, Switch, Terminal di Daerah Istimewa Yogyakarta
- s.d. 65%Mulai
Rp48.000
Rp48.000
Nama Produk | Spesifikasi | Harga (IDR) |
Schneider Electric Domae MCB Miniature Circuit Breaker 1P DOMF01110 C Curve 10A 1pc | - Mounting Support: DIN rail - Number of Poles: 1P - Breaking Capacity (kA): 6 - Rated Operational Voltage (V): 230 |
95,000 |
KASUGA Terminal Block TC100C03 1pc | - Rated Current (A): 130 - Terminal screw: M8 - L x W x H (mm): 105x71x45.5 - Material/Finish: Main Body: Phenol, Cover: Polycarbonate |
319,000 |
ABB Miniature Circuit Breakers 1P S201-D1 1pc | - Number of Protected Poles: 1 - Dielectric Test Voltage (kV): 1min: 2 (50/60 Hz) - Housing Material: Insulation Group II, RAL 7035 - Mounting on DIN Rail (mm): TH35-15 (35 x 15 Mounting Rail) acc. to IEC 60715 |
349,000 |
Bardi On Off Breaker Wireless IoT Home Automation White 1pc | - System Support: iOS & Android OS - Color: White - Frequency (Hz): 60 - Dimensions (mm): 90x40x25 |
109,000 |
Kinogawa Terminal Block TC Series TC-200 4 Pole, 200A 1pc | - No. of Pole: 4 - Current (A): 200 |
78,000 |
Schneider Electric Circuit Breaker Compact NSX100F LV429633 TMD 50A - 100AF / 50AT 1pc | - Distance Power Lines (A): 35-50 - Depth (mm): 86 - Width (mm): 105 - Height (mm): 161 |
1,599,000 |
monotaro Assembly Terminal Block (60A) T60-04PM 1pc | - Maximum Current (A): 3.5mm² wire: 30, 5.5mm² wire: 40, 8mm² wire: 50, 14mm² wire: 60 - Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber - RoHS Directive: Correspondence - The number of poles: 4P |
129,000 |
Schneider Electric Domae MCB Miniature Circuit Breaker 2P DOMF01216 C Curve 16A 1pc | - Rated Operational Voltage (V): 230 (AC) - Rated Current (In) (A): 16 - Trip Unit: Thermal-magnetic - Breaking Capacity (kA): 6 |
259,000 |
LS Electric Residual Current Circuit Breaker with Overload (RCBO) 1P+N RKP300-1P-C3 1pc | - Type: RKP - Sensitivity (mA): 300 - Current (A): 3 (kurva C) - Number of Poles: 1P + Neutral |
259,000 |
Broco MCB C 17316C 16A 1pc | - Supplier Order Number: 17316C | 37,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami