Skun, Selongsong Kabel
s.d. 56%MulaiRp399.900
Rp399.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| MASKO Skun Kabel SC Tembaga SK016 16mm 1pack(100pcs) | - Material: Copper - Size (mm): 16 |
309,000 |
| NICHIFU Non-Insulated Spade Terminals 1.25Y-3L Y Type 1pack(100pcs) | - Inner Diameter (mm) 3.7 - Outer Diameter (mm) 6.2 - Wire Size (mm2) 0.25-1.65 |
92,000 |
| NICHIFU Bare Crimp Sleeve for Copper Wire (E Type) Ring Sleeve E small (5.5) 1box(100pcs) | - Type: Bare crimp sleeve - Overall Length: 10.5mm - Inner Diameter: Ø 4mm - Maximum Operating Current: 20A |
79,000 |
| NICHIFU Waterproof Type Crimp Sleeve (SB Type) SB 1614-BLU 1bag(100pcs) | - Dimension L (mm): 15 - Operating Temperature Range: 105°C (Max) - Rated Voltage: AC600V - Characteristics: Waterproof, oilproof, earthquake resistant, dustproof |
729,000 |
| TRUSCO Crimp Sleeve B T-B-2 1pack(20pcs) | - Wire Conjugation Range (Strand-Wire) (mm²): 1.04 to 2.63 - Overall Length (mm): 15 - JIS Standard: C2806 fit - Finishing Material: Oxygen-free copper (electro tin) |
82,000 |
| Panduit Metric Lug LCMA16-10-C 0.47kg 1box(100pcs) | - Wrench Clearance 10.2mm - Conductor Material Copper - Palm Width 15.0mm |
1,899,000 |
| KSP Insulated Pin Terminal PTV-1.25-12 Black 0.25-1.5mm 1pack(100pcs) | - Size (mm) 0.25-1.5 - Berat (Kg) 1.0 |
24,000 |
| Fort Skun Kabel Bimetal AL-CU DTL-2-50 50mm 1pc | - Material Aluminum-Copper - Bolt Size (mm) 10 - Cable Size (mm) 50 |
25,000 |
| Legrand Ferrules Starfix 037669 Brown 10mm² 100pcs | - Color: Brown - Sleeve Length (mm): 12 - Material Insulation: Polypropylene (PP) - Insulated: Yes |
1,499,000 |
| NICHIFU Insulation Cap TIC-1.25R Red 1pack(1000pcs) | - Compatibility Terminal For 1.25mm² - Rated Voltage 600V |
429,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami