BURNDY Wire Splicing and Weatherproofing Kit

Sebelum PPN:
Rp869.900
Spesifikasi
UNSPSC39121409
Body FinishTin Plated
Body MaterialAluminium
ColorBlack
Compatible with Product TypeMotor Connections; Pool Wiring; Power Cables
Contact FinishTin
Contact MaterialAluminium
Container TypePlastic Clam Shell
For Conductor MaterialAluminium, Copper
For Conductor TypeAluminium, Copper
For Max. Cable Outer Diameter (inch)0.94
For Wire TypeAluminium Wire, Copper Wire
Heat Shrink MaterialCross-Linked Polyolefin
MaterialAluminium
Max. Wire Size (kcmil)250
Maximum Operating Temperature (°F)194
Maximum Voltage (V) 600
Min. Wire Size (AWG)1
Minimum Operating Temperature (°F)32
Overall Length (inch)5
Resistance PropertiesCorrosion-Resistant
RohS CompliantYes
Screw FinishTin Plated
Screw MaterialAluminium
StandardsCSA Certified; UL 468A-468B; UL Listed
Termination StyleHeat Shrink
Wall TypeHeavy Wall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat shrink splice kits seal around conductors with or without mechanical connectors to create an airtight hold that protects in-line and pigtail connections from water and corrosion damage. These kits require heat guns or other open-flame heating devices for installation and may not be suitable for enclosed or combustive environments.
Feature
Splice Kit Body Finish Tin Plated Body Material Aluminum Contact Finish Tin Contact Material Aluminum Color Black Compatible with Product Type Motor Connections Pool Wiring Power Cables Container Type Plastic Clam Shell For Conductor Material Aluminum Copper For Maximum Cable OD 0.94 in For Wire Type Aluminum Wire Copper Wire Heat Shrink Material Cross-Linked Polyolefin Includes (4) 5/16 in Hex Screws Minimum Operating Temperature 32 Degrees F

Ulasan Produk

Tidak ada ulasan