BURNDY Cable Lug Ring Terminal Type (Skun)

Sebelum PPN:
Rp409.900 - Rp819.900
Spesifikasi
UNSPSC39121405
Barrel StyleBrazed
Contact FinishTin
Contact MaterialCopper
Insulation ColorBare
Insulation TypeNon-Insulated
Maximum Operating Temperature (°F)302
Maximum Voltage (V) 600
Seam StyleBrazed
StandardsUL 467
Terminal ShapeRing Tongue
TerminationCrimp Termination Only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ring terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated ring terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.
Feature
Ring Terminal Insulation Color Bare Insulation Coverage None Insulation Material None Maximum Operating Temperature 302 Degrees F Maximum Voltage 600 V Minimum Wire Size 1/0 AWG Maximum Wire Size 1/0 AWG Termination Style Crimp Tongue Width 0.75 in Contact Finish Tin Contact Material Copper Standards UL 467 Barrel Length 0.63 in Barrel Outside Diameter 0.57 in Barrel Size Long Barrel Style Brazed Compatible Grainger Part Number 22P219 22P221

Ulasan Produk

Tidak ada ulasan