JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Ring Terminal, Stud diameter: 4mm 2-M4 (Skun Bulat)

Sebelum PPN:
Rp309.900
Spesifikasi
Applicable wire range AWG (#)Max14
Overall Length (mm)14.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stud Diameter4mm
Type of InsulationNon-insulated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL Certified: E42024 CSA Certified: LR20812. JST part numbers Rxxx comply with JIS C2805. JST MFG. Co., Ltd. Round Stripped Crimp Terminals. JST MFG. Co., Ltd. round stripped crimp terminals accommodate stud sizes from 3 to 12 mm and wire sizes from 0.2 to 10.5 mm2 (26 to 8 AWG). They feature a butt seam and are made from tin-plated oxygen-free copper.

Ulasan Produk

Tidak ada ulasan